Economy Chip Brushes, Gordon Brush
Catalog #: 22940-738
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Color:Natural
- Bristle Material:Hog hair
- Handle Material:Wood
- Brush Head Width:1 1/2"
- Cat. no.:22940-738
- Supplier No.:TA615
- Trim Length:1.9 cm (¾")
Specifications
About this item
These multi-purpose applicator brushes are made with a high-quality natural bristle fill and feature a tin ferrule with a plain unlaquered wood handle.
- Disposable: For single use
- Handle is sanded wood
Perfect for adhesives, glues, and paint removers.
Customers Who Bought This Also Bought