Wood Scratch Brushes, Gordon Brush
Catalog #: 22940-602
Supplier: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Bristle Material:Brass
- Handle Material:Wood
- Cat. no.:22940-602
- No. of Rows:3
- Handle Length:19.7 cm (73/4")
- Supplier No.:30BG-12
- Brush Head Length:3.5 cm (1 3/8")
- Trim Length:1.1 cm (⁷⁄₁₆")
Specifications
About this item
Antistatic brushes are ideal for cleaning circuit boards and SMT assemblies.
- Plywood handles
- Different versions available
One row brush has extra-fine, brass-fill fibers hand laced for soft cleaning, maximum retention, and durability.
The three row brush is small and economical with “scratch” or “toothbrush” style bristles.
The larger sratch brush has four rows of bristles.
Customers Who Bought This Also Bought