Axygen® MAXYMum Recovery™ PCR Tubes, Corning
Catalog #: 22234-056
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Type:Flat
- Capacity:0.2 ml
- Format:Tubes
- Description:0.2 mL PCR Tube
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:22234-056
- Supplier No.:PCR-02-L-C
Specifications
About this item
Designed for applications requiring high accuracy and reproducibility.
- Domed and flat tops are pierceable to reduce the risk of contamination
- Certified to be safe from RNase, DNase, and pyrogens
- Autoclavable under normal autoclaving guidelines
Thumb-friendly caps have large seals and full-length flanges, increasing pressure tolerance and minimizing sample evaporation during thermal cycling.
Thin, uniform wall thickness reduces insulating effect of tube. Constructed using diamond-polished molds to eliminate the surface occlusions and cavities that cause sample retention. Unique polymer prevents DNA, RNA, and protein adherence. Manufactured without secondary substances such as silicone, which can leach into samples.
Customers Who Bought This Also Bought