Order Entry
ContactUsLinkComponent
VWR* Sterile Wiper
VWR® Spec-Wipe® 3 Sterile Wiper
Catalog #: 21914-777
Supplier:  VWR International
Product available on GSA Advantage®
Small Business Enterprise
VWR* Sterile Wiper
VWR® Spec-Wipe® 3 Sterile Wiper
Catalog #: 21914-777
Supplier:  VWR International
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • W×L:
    30.5x30.5 cm (12x12")
  • Fibres (>100 µm):
    14.8×10³/m²
  • Extractables:
    0.056 g/m² using deionized water, 0.015 g/m² using isopropyl alcohol
  • Basis weight:
    67 g/m²
  • Particle generation (>=0,5 µm):
    17.1 x 10⁶/m²
  • Absorbency:
    335 ml/m²
  • Absorbency rate:
    1 sec.
  • Ions - sodium:
    11.2 ppm
  • Ions - chloride:
    7.8 ppm

Specifications

About this item

Sterile wiper has superior quality for aseptic environments where bacteria, particulate, and extractable levels are critical concerns.

  • Hydroentangled
  • Mechanically bonded
  • Minimize fiber and particle generation

Made of highly absorbent 45% polyester and 55% cellulose blend.

Wipers are mechanically bonded without the use of chemicals and sterilized by gamma irradiation to a Sterility Assurance Level of 10⁻⁶ in accordance with ANSI/ISO/AAMI guidelines.

Packaging: Packaged in 25 inner bags of 20 wipers.
Customers Who Bought This Also Bought