VWR® Spec-Wipe® 3 Wipers
Catalog #: 21912-042
Supplier: VWR International
Small Business Enterprise
Specifications
- W×L:30.5x30.5 cm (12x12")
- Description:Spec-Wipe® 3
- Model:Spec-Wipe® 3
- Fibres (>100 µm):14.8×103/m²
- Extractables:0.056 g/m² using deionized water, 0.015 g/m² using isopropyl alcohol
- Basis weight:67 g/m²
- Particle generation (>=0,5 µm):17.1 x 10⁶/m²
- Absorbency:335 ml/m²
- Absorbency rate:1 sec.
- Ions - sodium:11.2 ppm
- Ions - chloride:7.8 ppm
Specifications
About this item
These non-woven wipers are suitable for use in critical environments, for absorbing spills of water and most common solvents, and for tasks such as cleaning laminar flow benches.
- Made from a blend of 45% polyester and 55% cellulose fibers
- For use in critical environments
- Low extractables
- Creped fabric
These non-woven wipers are suitable for use in critical environments, for absorbing spills of water and most common solvents, and for tasks such as cleaning laminar flow benches.
Hydroentangled blends produce durable wipers that pick up liquids quickly.
Low extractables and metallic ions make these wipers good for use where chemical purity is of prime importance.
Customers Who Bought This Also Bought