To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Size:9×1.8 kg (4 lbs.)
- pH:9.5
- Supplier No.:1104
- Packing Type:Box
Specifications
About this item
Concentrated, anionic detergent for manual and ultrasonic cleaning. Free rinsing to give you reliable results without interfering residues. Ideal for cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass.
- Biodegradable and readily disposable
- Penetrating wetting power to save you time
- Free rinsing to give you reliable results and no interfering residues
- Use to pass your cleaning validation tests for lab accreditation and plant inspection approval
- Dilute 1:100
It can be Used to clean healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors.
And it can be used to remove Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, and chemicals.
Corrosion inhibited, residue-free formulation recommended for glass, metal, stainless steel, porcelain, ceramic, grout, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly. Corrosion testing may be advisable.
Cleaning method: Laboratory ware washers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electro cleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.
Detergent 21835-123 supplied as 12 dispenser boxes of 50 packets.