VWR® Traceable™ Kangaroo Thermometer
Catalog #: 21800-068
Supplier: VWR International
Specifications
- Probe:19.1L x 0.4dia. cm (71/2 x 5/32")
- Description:Kangaroo Thermometer
- Temperature accuracy:±1°C between –30 to 250°C, ±2°C rest of range
- Temperature resolution:0.1° between –19.9 to 199.9°, 1° rest of range
- W×D×H:64×121×13 mm (21/2 × 43/4 × 1/2")
- Weight:79 g (2.8 oz.)
- Range:–50...300 °C (–58...572 °F)
Specifications
About this item
Easy-to-use, portable unit automatically captures and recalls minimum and maximum temperature readings over any period of time.
- Easy to use
- Portable
- Stainless steel probe
- Compatible for use with most chemicals
The high/low alarm can be programmed in 1° increments and sounds every minute until the temperature returns to non-alarm conditions. The hold button freezes the display to record a current reading. Unit features large digital display with 1.9 cm (3/4") digits that are readable from 6m (20') away. Unit includes stainless steel probe with 106.7 cm (42") cable that can be stored in rear reel-compartment pouch. The probe can be used in most chemicals.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with silver-oxide battery that runs continuously for one year.
Customers Who Bought This Also Bought