VWR® Traceable® Nano™ Timer
Catalog #: 21800-064
Supplier: VWR International
Specifications
- Resolution:1 s
- W×H×D:6.4×5.1×2.2 cm (2¹/₂×2×⁷/₈")
- Accuracy:0.01%
- Weight:70.9 g (2.5 oz.)
Specifications
About this item
At the press of a button, timer displays countdown alarm time/stopwatch time, and time of day in both 12- and 24-hour format.
- Memory feature enables standards for repetitive tests
- Digital display with highly visible digits
- Two-channel memory storage
Timer counts up or down to 23 hours, 59 minutes, and 59 seconds on the two timing channels. The high-decibel alarm sounds for one minute. For repetitive tests, the two-channel memory automatically returns the display to the original programmed time. Digital display with 1 cm (³/₈") high digits can be read from 3.1 m (10') away.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with silver oxide battery, clip, stand, and rear-mounted magnet.
Customers Who Bought This Also Bought