Standard Taper Clamps, Wheaton
Catalog #: 21734-830
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Color:Blue
- Description:Clamps
- Cat. no.:21734-830
- ST Joint Size:19
- Supplier No.:297749
Specifications
About this item
Color-coded clamps hold conical ground joints secure under pressure.
Molded from acetal plastic, clamps are safe for use to 150°C (302°F). Unlike steel wire clamps, these will not scratch glass or bend out of shape. Available in the four most commonly used sizes; assorted pack 21734-920 includes six of each size/color.
Customers Who Bought This Also Bought