VWR® Talon® Two- and Three-Prong Swivel Clamps
Catalog #: 21573-504
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:Single Adjust Clamp, Medium
- Material:Nickel-Plated Zinc
- Cat. no.:21573-504
- Jaw Type:2-prong
- Overall Length:163 mm (6⁷⁄₁₆")
- Grip Size:0 - 76 mm (0 - 3")
Specifications
About this item
Swivel clamps hold apparatuses near the lab frame, and unlike extension clamps, the swivel clamps have an integral holder for attaching a lab frame or other apparatus.
- electropolished stainless steel or nickel-plated zinc construction
- For circular or irregular objects
- Fully adjustable angle
- Can be locked once in place
Built-in holder grips rods up to 19mm (3/4") in diameter and is adjustable for forward or reverse-facing adjustment screws. Shaft wing nut allows the holding angle of swivel clamp to adjust through 360° of rotation and can be locked in place once desired position is acheived. Stainless steel electropolished finish or nickel-plated zinc construction.
Ordering information: Supplied with non-slip vinyl sleeves, and for temperatures above 100°C (212°F), fiberglass covers.
Customers Who Bought This Also Bought