VWR® Talon® Regular Clamp Holder
Catalog #: 21572-501
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Material:Nickel-Plated Zinc
- Cat. no.:21572-501
- Grip Size:18 mm (0.71")
Specifications
About this item
Features a streamlined design for maximum contamination resistance and easy cleaning.
- Use wherever clamping at 90° is required
- Available in nickel-plated zinc or electropolished stainless steel finish
- Strong and durable
Regular clamp holders are used to hold extension clamps to lab frames where 90° positioning is required.
Customers Who Bought This Also Bought