80-Well Micro Tube Racks, Bio Plas
Catalog #: 21150-304
Supplier: Bio Plas
Specifications
- Color:Yellow
- Cat. no.:21150-304
- Supplier No.:0066
Specifications
About this item
High quality
- Popular fraction collector plate-style rack
- Easily fill and transfer 80 tubes in compact arrangement (5 x 16 array)
- Rack dimensions are 9" L x 21/16" D, with a well diameter of 10.5 mm
- Autoclavable
Each rack holds 1.5mL to 2.0mL microtubes in a 5x16 array. Tubes sit in large wells with conical bottoms. Each polypropylene rack is ideal for freezer storage.
Made in the USA.
Packaging: Racks are packaged 5 per pack, 4 packs per case. Assorted packages include one each: Blue, Green, Orange, Pink, and Yellow.
Customers Who Bought This Also Bought