96-Place Reversible Microcentrifuge Tube Racks, Bio Plas
Catalog #: 21150-228
Supplier: Bio Plas
Specifications
- Color:Natural
- Description:96-Place Reversible Microcentrifuge Tube Rack, Polypropylene
- Cat. no.:21150-228
- Supplier No.:0090
Specifications
About this item
These 96-place reversible racks are intended for use with 0.5mL, 1.5mL, and 2.0mL snap cap and screw cap microcentrifuge tubes.
- Racks are autoclavable
- Two frosted writing areas are provided for sample identification
A clear polypropylene cover easily snaps on to keep samples firmly in place during transportation and storage. A recessed area in the top of the covers allows for secure stacking of racks atop one another. The snap on cover is designed to accommodate the extra height of Bio Plas Screw Cap Microcentrifuge tubes.
Ordering information: Covers for these racks are to be ordered separately.
Customers Who Bought This Also Bought