PYREX® Heavy Duty Conical Centrifuge Tubes with White Graduations, Screw Cap, Corning
Catalog #: 21059-043
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:10 ml
- Description:Conical Centrifuge Tube with White Graduations
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Top Type:Threaded Top, with Rubber Lined Black Phenolic Cap, without Stopper
- O.D.×L:17×118 mm
- Supplier No.:8142-10
Specifications
About this item
PYREX® borosilicate glass, heavy duty, with screw cap.
Constructed of heavy wall glass for greater mechanical strength. Graduations are with durable white enamel. The 10 ml size is graduated upward from tip in 0.1 ml increments. The 40 ml size is graduated in 0.5 ml increments to 10 ml, and from 10 ml to 40 in 1 ml increments. Tubes are fitted with a phenolic screw cap.
Customers Who Bought This Also Bought