Order Entry
ContactUsLinkComponent
Nalgene Centrifuge Bottles With Caps, Polypropylene Copolymer
Nalgene® Centrifuge Bottles with Caps, Polypropylene Copolymer, Thermo Scientific
Catalog #: 21020-028
Nalgene Centrifuge Bottles With Caps, Polypropylene Copolymer
Nalgene® Centrifuge Bottles with Caps, Polypropylene Copolymer, Thermo Scientific
Catalog #: 21020-028

Specifications

  • Capacity:
    250 ml (8.5 oz.)
  • Ø:
    61.8 mm
  • Height:
    127.7 mm
  • Cat. no.:
    21020-028
  • Maximum RCF:
    13200×g
  • Supplier No.:
    3120-0250

Specifications

About this item

Wide mouth bottles are translucent and have excellent chemical resistance

Note: Before autoclaving, place cap on the container without engaging the threads. When using the 250 ml bottles (21010-614 and 21020-028) with the Sorvall® GSA 6-place rotor, use the white low-density polyethylene 250 ml adapter (21020-201). For proper performance, fill bottles to at least 80% of the total capacity (75% for 21020-050).

All caps are polypropylene. Sealing caps feature a retained silicone gasket. Both cap types are autoclavable. Bottle 89050-120 is graduated and designed for large volume gross separations, especially bacterial, yeast, and tissue isolations. It has smooth inner walls to reduce shearing, a modified polyphenylene-ether screw closure, and a 50-cycle life span. It meets USP VI requirements and is non-cytotoxic.

Customers Who Bought This Also Bought