Nalgene® Oak Ridge Centrifuge Tubes, Polypropylene Copolymer, Thermo Scientific
Catalog #: 21010-524
Supplier: Thermo Fisher Scientific
Specifications
- Diameter ×L:17.9 x 106.6 mm
- Volume:16 ml
- Description:Tube with Sealing Cap
- Maximum RCF:50000×g
- Actual volume:17 ml
- Supplier No.:3139-0016
Specifications
About this item
Contact-clear, leakproof polypropylene copolymer tubes allow easy examination of contents.
- Repeatedly autoclavable
- Can be used upto 50000 ×g in refrigerated centrifuges
Greater chemical resistance than polycarbonate tubes. Before autoclaving, place closure on top of container without engaging threads.
Certifications: Meets OSHA Standard 29CFR, Part 1910.1030 for use as protection against bloodborne pathogens.
Ordering information: Tubes with sealing caps are supplied with polypropylene screw closure and retained silicone gasket. Tubes with screw caps are supplied with polypropylene screw closures. Nominal volumes correspond to rotor tube sizes; please refer to nominal volumes when ordering tubes to fit a rotor.
Customers Who Bought This Also Bought