Nalgene® Oak Ridge Centrifuge Tubes, Polycarbonate, Thermo Scientific
Catalog #: 21009-342
Supplier: Thermo Fisher Scientific
Specifications
- Diameter ×L:28.8 x 107 mm
- Volume:50 ml
- Description:Tube with Screw Cap
- Maximum RCF:50000×g
- Actual volume:43 ml
- Supplier No.:3118-0050
Specifications
About this item
Transparent autoclavable polycarbonate tubes.
- Polypropylene screw caps
- Leakproof closures provide safe containment
- Withstand up to 50000 ×g in standard and refrigerated centrifuges
Place cap loosely on tube when autoclaving, without engaging threads.
Note: For proper performance, fill tubes to at least 80% of the total capacity.
Certifications: Meet OSHA Standard 29 CFR Part 1910.1030 for use as protection against bloodborne pathogens.
Ordering information: Tubes with sealing caps include a silicone gasket in addition to the tube and screw closure. Nominal volumes correspond to rotor tube sizes; please refer to nominal volumes when ordering tubes to fit a rotor.
Customers Who Bought This Also Bought