SP Bel-Art Poxygrid® Centrifuge Tube Racks, 50 ml, Bel-Art Products, a part of SP
Catalog #: 21008-487
Supplier: Bel-Art Products, a Part of SP
Specifications
- No. of Holes:36
- Cat. no.:21008-487
- L×W×H:22.9 x 22.3 x 8.9 cm (9 x 8 7/8 x 3 1/2")
- Supplier No.:187940002
Specifications
About this item
Made of epoxy-coated steel wire, these racks hold up to thirty-six 50 mL centrifuge tubes in holes 30 mm square.
- Epoxy-coated steel construction
- Inert
- Autoclavable
- Hold Petri dishes securely
Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids, and weak alkalis
These poxygrid® 50 mL centrifuge tube racks are made of plastic.
Racks will withstand a temperature range of -223ºC (-369ºF) to 121ºC (250ºF) and can be autoclaved.
Customers Who Bought This Also Bought