SP Bel-Art Microcentrifuge Floating Rack, Bel-Art Products, a part of SP
Catalog #: 20901-905
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:119 x 78 mm (4¹¹⁄₁₆ x 3¹⁄₁₆")
- Hole Diameter:10.8 mm (⁷/₁₆")
- Description:MCT Floating Rack
- Cat. no.:20901-905
- Supplier No.:188760000
Specifications
About this item
Incubate up to 24 microcentrifuge tubes in a water bath (choose from 1.5 mL or 0.5 mL size).
- Floating rack design
- Easy to load
- Snug fit for secure holding of microtubes
Easy to load, the microtubes are held snugly and then released when the rack is pressed down on a benchtop.
Customers Who Bought This Also Bought