VWR® Sharps Container Systems, Multiple Colors and Styles
Catalog #: 19001-005
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Capacity:1 gal.
- Dimensions:25.4W×17.8D×17.1H cm (10W×7D×6.75"H)
- Color:Red
- Cat. no.:19001-005
- Style:Stackable
Specifications
About this item
Sharps container systems provide solutions for the safe and effective containment and disposal of contaminated needles, syringes, and other sharps.
- Puncture-resistant
- Autoclave-safe and incinerator-safe
- Transparent, locking lids
- Needle removal ports
The stackable sharps containers are puncture-resistant and both autoclaves-safe and incinerator-safe. The tortuous path systems restrict hand entry. The extended neck sharps containers feature a funneled vertical drop and extended handles.
Customers Who Bought This Also Bought