VWR® Talon® Double Buret Holder and Support Stand
Catalog #: 17683-258
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Dimensions:178 x 330 x 25 mm (7 x 13 x 1") porcelain base
- Rod Length:578 mm (22¾")
- Description:Double Buret Clamp Only
- Material:Zinc
- Cat. no.:17683-258
- Rod Diameter:13 mm (½")
Specifications
About this item
Double buret clamp holds any size buret from micro to 100 mL capacity.
- Electropolished stainless steel finish
- Graduated markings
- Easily adjusted height
- Stainless steel or aluminum support rod
Simply compress the scissor-like mechanism, insert buret, and gently release to grip. Numbers and graduation on buret remain easy to read. For height adjustments, recompress mechanism and slide buret up or down and gently release. Clamp unit attaches to optional standard support rod with built-in reinforced hook connector. Adjusting nut faces forward for easy use. Stainless steel or aluminum support rod attaches to optional porcelain base.
Ordering information: Buret clamp and support stand are also available separately. Single buret clamps are also available, see 21573-266 series.
Customers Who Bought This Also Bought