Nalgene® Acrylic Burets, Automatic Self-Zeroing, PMP Stopcock, Thermo Scientific
Catalog #: 17589-056
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:25 ml
- Graduation Interval:0.10 ml
- Length:533 mm
- Cat. no.:17589-056
- Reservoir Capacity:500 ml
- Supplier No.:3640-0025
Specifications
About this item
Excellent for industry and field
Meets ASTM E287 for accuracy.
Automatic self-zeroing burets are individually calibrated for superior accuracy. Break-resistant acrylic body with silk-screened scale. Unaffected by dilute acids and bases (except hydrofluoric acid and ammonium hydroxide) with an operational range of 1–14 pH. Not for use with alcohol or organic solvents. Leakproof and lubrication-free Teflon® TFE stopcock plug.
Ordering information: Shipped individually packaged. Complete with acrylic body, polymethylpentene stopcock and tip, Teflon® TFE plug, three feet of NALGENE® 380 tubing, and low-density polyethylene squeeze bottle with polypropylene screw closure. For replacement tubing for 10 and 25mL burets, use 63007-106 (0.125" I.D.); for 50 and 100mL burets, use 63007-139 (0.1875" I.D.). See 63007-106 series for replacement tubing.
Customers Who Bought This Also Bought