Graduated Burettes, Acrylic, Dynalon
Catalog #: 17553-387
Supplier: Dynalon
Specifications
- Capacity:25 ml
- Length:480 mm (550 mm Overall)
- Cat. no.:17553-387
- Tolerance:±0.1 ml
- Supplier No.:564715-0025
Specifications
About this item
Break-resistant, transparent acrylic burettes are screen printed in black to Class B accuracy
They are suitable for use in education, research, or industrial laboratories, especially where breakages often occur. This series is unaffected by most dilute aqueous solutions (except ammonia and HF), but unsuitable for ethanol or organic solvents. Lengths and internal dimensions can vary as all are individually calibrated.
Customers Who Bought This Also Bought