Order Entry
ContactUsLinkComponent
Burets Serialized and Certified with Diagonal PTFE Stopcock Class A
Diagonal Bore Burets with PTFE Stopcock, Kimble Chase
Catalog #: 17541-027
Burets Serialized and Certified with Diagonal PTFE Stopcock Class A
Diagonal Bore Burets with PTFE Stopcock, Kimble Chase
Catalog #: 17541-027

Specifications

  • Capacity:
    50 ml
  • Graduation Interval:
    0.1 ml
  • Cat. no.:
    17541-027
  • Overall Length:
    746 mm
  • Stopcock Type:
    2 mm
  • Tolerance:
    ±0.05 ml
  • Supplier No.:
    17094F-50

Specifications

About this item

Used for general purpose titrations requiring traceable volumetric accuracy

Designed from ASTM Specification E287, Class A requirements. Manufactured to the specifications found in ASTM E694. Calibrated to the accuracy requirements found in ASTM Specification E542. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug, easy-to-read durable white ceramic enamel scale and diagonal bore stopcock and a funnel top.

Ordering information: Precision bore buret is permanently marked with an individual serial number and is traceable to NIST standards. Supplied with a Certificate of Graduation Accuracy.
Customers Who Bought This Also Bought