Nalgene® Acrylic Burets, Class B, Polymethylpentene Stopcock, Thermo Scientific
Catalog #: 17461-100
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:50 ml
- Graduation Interval:0.10 ml
- Length:723 mm
- Cat. no.:17461-100
- Tolerance:±0.10 ml
- Supplier No.:3650-0050
Specifications
About this item
Clear break-resistant acrylic burets are excellent for industrial, field, or general lab use
Burets meet accuracy requirements of ASTM E287.
Note: Not designed for exposure to alcohol or organic solvents. Do not use hydrofluoric acid or ammonium hydroxide.
Individually calibrated with a screen-printed scale. Leakproof stopcock with self-lubricating Teflon® TFE plug. Not affected by dilute mineral acids or bases in pH range of 1–14 (except hydrofluoric acid and ammonium hydroxide).
Ordering information: Shipped complete with acrylic body, polymethylpentene stopcock and tip, and Teflon® TFE plug.
Customers Who Bought This Also Bought