PYREX® Burets, Class A, Colored Graduations, Fluoropolymer Resin Stopcock, Corning
Catalog #: 17452-380
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:25 ml
- Length:560 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:17452-380
- Graduations:0.10 mL
- Tolerance:±0.03 ml
- Supplier No.:2103-25
Specifications
About this item
Borosilicate glass, class A.
- Red colored graduations feature permanent markings, fine clear lines
- Large easy to read numbers
- Smooth micro-finish stopcock assures leak-resistant performance
Burette tips are carefully drawn from precision bore tubing to ensure proper drainage rates.
Certifications: Capacity tolerance is established by ASTM E287 and calibrated in accordance with ASTM E542.
Delivery: Burets are shipped complete with PTFE stopcock and dust cover.
Customers Who Bought This Also Bought