Paint/Dust Brushes, Mill-Rose
Catalog #: 17235-042
Supplier: Mill-Rose
Small Business Enterprise
Specifications
- Bristle Color:Natural
- Handle Material:Wood
- Total length:20.7 cm (77/8")
- Brush Head Width:5.1 cm (2")
- Cat. no.:17235-042
- Supplier No.:75119B
Specifications
About this item
Washable paint/dust brushes are just right for dusting balances and bench surfaces.
Soft black natural bristles and wooden handle are held together with a nailed metal ferrule.
Customers Who Bought This Also Bought