Buret and Pipet Brushes, Mill-Rose
Catalog #: 17110-025
Supplier: Mill-Rose
Specifications
- Brush Head Diameter:13 mm (1/2")
- Handle Material:Wire
- Total length:76 cm (30")
- Cat. no.:17110-025
- Supplier No.:72211W
- Brush Head Length:8.3 cm (3 1/4")
Specifications
About this item
Extra long flexible wire handles reach into burets, pipets, and long tubing for cleaning.
Unbleached white bristles on galvanized wire with fan-style tip to protect against scratching.
Customers Who Bought This Also Bought