Test Tube Brushes, Justman
Catalog #: 17080-020
Supplier: Justman Brush
Specifications
- Bristle Color:White
- Bristle Material:Nylon
- Brush Head Diameter:13 mm (1/2")
- Handle Material:Wire
- Description:Radial Tip
- Total length:23 cm (9")
- Cat. no.:17080-020
- Supplier No.:1827
- Brush Head Length:7.6 cm (3")
Specifications
About this item
Test tube brush is especially designed to clean the inner walls and bottom of test tubes to remove every trace of the chemical stored in it.
- White-colored bristle with silver handle
- Test tube brush with a radial tip
The tip of this brush features formed sprays that thoroughly clean the bottom of the test tube without damaging or scratching the glassware.
Customers Who Bought This Also Bought