Cylinder and Bottle Brushes, Radial End, Mill-Rose
Catalog #: 17066-080
Supplier: Mill-Rose
Specifications
- Bristle Material:Natural fiber
- Brush Head Diameter:60 mm (2 3/8")
- Handle Material:Wire
- Total length:51 cm (20")
- Cat. no.:17066-080
- Supplier No.:72065B
- Brush Head Length:15.2 cm (6")
Specifications
About this item
For washing cylinders, large test tubes and bottles.
- Twisted wire handle with hanging loop
- Full radial end provides thorough cleaning action
Available in black natural bristles or black nylon filaments.
Customers Who Bought This Also Bought