Cylinder and Bottle Brushes, Radial End, Mill-Rose
Catalog #: 17066-058
Supplier: Mill-Rose
Small Business Enterprise
Specifications
- Bristle Material:Natural fiber
- Brush Head Diameter:51 mm (2")
- Handle Material:Wire
- Total length:41 cm (16")
- Cat. no.:17066-058
- Supplier No.:72064B
- Brush Head Length:12.7 cm (5")
Specifications
About this item
For washing cylinders, large test tubes and bottles.
- Twisted wire handle with hanging loop
- Full radial end provides thorough cleaning action
Available in black natural bristles or black nylon filaments.
Customers Who Bought This Also Bought