Cylinder and Bottle Brush, Mill-Rose
Catalog #: 17041-002
Supplier: Mill-Rose
Specifications
- Bristle Color:Black
- Bristle Material:Natural fiber
- Brush Head Diameter:51 mm (2")
- Handle Material:Wire
- Total length:50 cm (20")
- Cat. no.:17041-002
- Supplier No.:72102B
- Brush Head Length:11.9 cm (4 3/4")
Specifications
About this item
Thick natural black bristles are densely packed for thorough cleaning of cylinders, jars and bottles.
The tufted end facilitates cleaning the bottom. Natural black bristle in a twisted wire handle.
Tip (tufted end) diameter: 4.5 cm (1.75")
Customers Who Bought This Also Bought