Test Tube Brushes, Radial Tip, Mill-Rose
Catalog #: 17028-048
Supplier: Mill-Rose
Specifications
- Bristle Material:Nylon
- Brush Head Diameter:19 mm (3/4")
- Handle Material:Wire
- Total length:23 cm (9")
- Cat. no.:17028-048
- Supplier No.:73002W
- Brush Head Length:8.9 cm (3 1/2)
Specifications
About this item
Test tube brushes are designed for cleaning test tubes and narrow mouth glassware.
- Rounded tuft at tip facilitates cleaning and protects glassware
- Available with white nylon or white natural bristles
- Twisted wire handle
Customers Who Bought This Also Bought