Test Tube Brushes, Radial Tip, Mill-Rose
Catalog #: 17027-067
Supplier: Mill-Rose
Specifications
- Bristle Material:Natural fiber
- Brush Head Diameter:35 mm (1 3/8")
- Handle Material:Wire
- Total length:28 cm (11")
- Cat. no.:17027-067
- Supplier No.:72004W
- Brush Head Length:10 cm (4")
Specifications
About this item
Test tube brushes are designed for cleaning test tubes and narrow mouth glassware.
- Rounded tuft at tip facilitates cleaning and protects glassware
- Available with white nylon or white natural bristles
- Twisted wire handle
Customers Who Bought This Also Bought