Test Tube Brushes, Tufted End, Mill-Rose
Catalog #: 17018-044
Supplier: Mill-Rose
Small Business Enterprise
Specifications
- Bristle Material:Natural fiber
- Brush Head Diameter:32 mm (1 1/4")
- Handle Material:Wire
- Total length:27.3 cm (10 3/4")
- Cat. no.:17018-044
- Supplier No.:72034W
- Brush Head Length:16.5 cm (6 1/2")
Specifications
About this item
Test tube brushes are designed for cleaning test tubes and narrow mouth bottles.
- White natural bristles with black nylon tuft
- Twisted wire handle with loop for hanging
Customers Who Bought This Also Bought