KIMAX® Cylindrical Weighing Bottles, Regular and Tall Form, Kimble®, DWK Life Sciences
Catalog #: 16713-127
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:30 ml (1 oz.)
- Dimensions:30 I.D. x 60 H, mm
- ST Joint No.:34/12
- Cat. no.:16713-127
- Supplier No.:15146-3060
Specifications
About this item
With airtight, cap-style glass [ST] stopper.
- Area for marking on each bottle
- Capacity is to base of neck
Designed from Federal Specification NNN-1493, Type I, Style II requirements.
Customers Who Bought This Also Bought