Nalgene® Wash Bottles, Polypropylene Copolymer, Narrow Mouth, Thermo Scientific
Catalog #: 16651-926
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38 mm
- Capacity:1 L (33.8 oz.)
- Cat. no.:16651-926
- Supplier No.:2405-1000
Specifications
About this item
Wash bottles feature one-piece polypropylene stem and closure in distinctive blue.
The transparent design makes liquid contents easy to view. Bottle is flexible for easy dispensing. Draw tube is welded into cap to prevent separation. Nalgene® catalog number and size code are printed on the side. Leakproof. Autoclavable.
Customers Who Bought This Also Bought