Nalgene® Wash Bottles, Teflon® FEP, Narrow Mouth, Thermo Scientific
Catalog #: 16651-846
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16651-846
- Supplier No.:2403-0500
Specifications
About this item
These transparent, chemical-resistant wash bottles are molded entirely of fluoropolymers to provide contamination-free dispensing.
Rinse with or dispense strong solvents or other liquids that might damage other plastics. One-piece Tefzel® polymer stem closure and tubing for leakproof service. Autoclavable. Packaged individually.
Customers Who Bought This Also Bought