Nalgene® Wash Bottles, Low-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalog #: 16651-642
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16651-642
- Supplier No.:2407-0500
Specifications
About this item
Wide mouth design for easy filling.
Through-the-top polypropylene screw closure and stem molded in one piece. Tip can be cut back to increase flow. Leakproof.
Caution: Not recommended for long-term use with acetone.
Customers Who Bought This Also Bought