Nalgene® Unitary™ Wash Bottles, Low-Density Polyethylene, Wide Mouth, Thermo Scientific
Catalog #: 16651-595
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16651-595
- Supplier No.:2402-0500
Specifications
About this item
Low-density polyethylene wash bottles enable efficient laboratory work.
Wide-mouth for faster, easier filling. No messy delivery tube. Contents can be dispensed without tipping or shaking. Dispensing tip can be cut back to increase flow. With polypropylene screw cap. Leakproof.
Caution: Not recommended for long-term use with acetone.
Customers Who Bought This Also Bought