Nalgene® Economy Wash Bottles, Low-Density Polyethylene, Narrow Mouth, Thermo Scientific
Catalog #: 16651-450
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:24 mm
- Capacity:125 ml (4.2 oz.)
- Cat. no.:16651-450
- Supplier No.:2401-0125
Specifications
About this item
Through-the-top wash bottles feature closure and stem molded in one piece for leakproof service.
Caution: Not recommended for long-term use with acetone.
Through-the-top wash bottles feature closure and stem molded in one piece for leakproof service.
Draw tube is welded into closure to prevent separation. The tip dispenses a uniform stream, and can be cut back to increase flow. Supplied with polypropylene screw cap and stem.
Caution: Not recommended for long-term use with acetone.
Customers Who Bought This Also Bought