SP Bel-Art Wash Bottles, Wide Mouth, Bel-Art Products, a part of SP
Catalog #: 16650-253
Supplier: VWR International
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16650-253
- Cap Color:Yellow
Specifications
About this item
Low-density polyethylene wash bottles have color-coded polypropylene closures for easy identification and wide mouths for easy filling.
- Color-coded closures for quick identification
- Wide-mouthed design
- LDPE construction
Choose from Natural, Red, Yellow, Blue, and Green caps in 250, 500, or 1,000 ml sizes. Natural caps are also available in 125 ml size.
Customers Who Bought This Also Bought