SP Bel-Art Wash Bottles, Wide Mouth, Bel-Art Products, a part of SP
Catalog #: 16650-016
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:38 mm
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16650-016
- Cap Color:Green
- Supplier No.:F116280250
Specifications
About this item
Low-density polyethylene wash bottles have color-coded polypropylene closures for easy identification and wide mouths for easy filling.
- Color-coded closures for quick identification
- Wide-mouthed design
- LDPE construction
Choose from Natural, Red, Yellow, Blue, and Green caps in 250, 500, or 1,000 ml sizes. Natural caps are also available in 125 ml size.
Customers Who Bought This Also Bought