SP Bel-Art Wash Bottles, Narrow-Mouth, Polyethylene, Bel-Art Products, a part of SP
Catalog #: 16649-992
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16649-992
- Cap Color:Natural
- Supplier No.:116180016
Specifications
About this item
Low-density polyethylene wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents.
- LDPE wash bottle construction
- Polypropylene closures
- Closures are color-coded
Choose from Natural, Red, Yellow, Blue, and Green caps. Bulk quantities available by special order.
Customers Who Bought This Also Bought