Trigger Spray Bottles, Qorpak
Catalog #: 16344-508
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap Size:28-400
- Cap Type:White polypropylene spray/stream trigger sprayer
- Capacity:650 ml (22 oz.)
- Description:Oval
- Material:High-Density Polyethylene
- Cat. no.:16344-508
- Supplier No.:PLC-03499
Specifications
About this item
Trigger spray bottles feature a trigger-motion spray that dispenses a spray or stream of liquid from an adjustable nozzle.
The translucent HDPE bottles are ideal for general use. HDPE provides an excellent moisture barrier and impact resistance. The adjustable sprayer permits a versatile spray pattern, from fine mist to coarse spray to jet stream.
Customers Who Bought This Also Bought