Nalgene® Barbed Bulkhead Fittings, Thermo Scientific
Catalog #: 16331-102
Supplier: Thermo Fisher Scientific
Specifications
- Tubing I.D.:6.4 mm (¼")
- Description:Barbed Bulkhead Fitting, 6.35 mm cap size
- Cat. no.:16331-102
- Supplier No.:6149-0002
Specifications
About this item
All-plastic autoclavable fitting permits retrofitting of most NALGENE® and other manufacturers’ closures for liquid transfer when venting is not required
Unique fitting with two barbed ends is useful wherever tubing must be attached on both ends. Gasket and nut assemblies provide leakproof service. Can be sterilized by autoclave, gas or chemical methods. For vacuum applications, use with NALGENE® heavy-duty 4L bottle, 16331-100, with an 83mm cap. Use with 53mm cap for liquid transfer on 1L and 2L HDPE bottles or 8L bottles.
Ordering information: Complete with instructions and template for installation.
Customers Who Bought This Also Bought