Nalgene® Heavy-Duty Vacuum Bottles, Polypropylene Copolymer, Wide Mouth, Thermo Scientific
Catalog #: 16331-100
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:83B
- Capacity:4 L (1 gal.)
- Cat. no.:16331-100
- Supplier No.:2126-4000
Specifications
About this item
Sturdy, thick-walled bottles are designed for heavy-duty applications in the biotechnology lab.
- Rugged caps with TPE gaskets guarantee leakproof service under vacuum
- Autoclavable
Bottles withstand repeated application of full vacuum for 24-hour periods at room temperature (20 °C, 68 °F). Use as waste aspirator bottle (with Barbed Bulkhead Fittings 16225-232) or as a vessel for scale-up activities in cell culture applications.
Note: Before autoclaving, set cap on top of bottle without engaging threads.
Ordering information: For replacement caps, see 16219-122 series.
Customers Who Bought This Also Bought