Round Bottles, Polypropylene, Wide Mouth, Taral
Catalog #: 16196-069
Supplier: Taral Plastic Container
Specifications
- Cap Size:70 mm
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16196-069
- Supplier No.:8-70-NPPWC
Specifications
About this item
These handy, unbreakable bottles are suitable for use with chemicals.
- Bottles are autoclavable and caps are not.
Included white caps have polyvinyl liners. Packaged in polyethylene bags.
Customers Who Bought This Also Bought