PYREX® Milk Dilution Bottles, with Screw Cap, Corning
Catalog #: 16163-070
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:40-400
- Capacity:160 ml (5.4 oz.)
- Description:Graduated
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:16163-070
- Supplier No.:1373-160
Specifications
About this item
Made of PYREX® borosilicate glass. Used for general storage of solutions and tissue culture work.
- Wide mouth bottle offers easy measuring or filling
- GPI 28-400 threaded black phenolic screw cap, supplied unattached, has a cemented-in rubber liner and is suitable for autoclaving
- With a cut-line graduation mark at 99 ±1 ml
These bottles are designed from the requirements for milk dilution bottles given in the 'Standard Methods for the Examination of Dairy Products' published by the American Public Health Association.
Customers Who Bought This Also Bought