Nalgene® Polypropylene Copolymer Dilution Bottles, Thermo Scientific
Catalog #: 16161-767
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38-415
- Capacity:205 ml (6.9 oz.)
- Cat. no.:16161-767
- Style:Wide Mouth
- Supplier No.:2505-0380
Specifications
About this item
Lightweight, break-resistant, autoclavable bottles for preparing serial dilutions in quantitative microbiological analyses.
- Useful temperature range of –40 to 121 °C (–40 to 250 °F)
- Accurate to ±4 ml
Narrow mouth (28 mm) bottle is intended for liquid samples; wide mouth (38 mm) is designed for solid or liquid samples. Molded-in graduations at both 90 and 99 ml for easy preparation of ¹/₁₀ or ¹/₁₀₀ dilutions in the same bottle.
Contact-clear bottles have excellent resistance to strong acids, alcohols, and bases. Withstand repeated autoclaving and washing with Tween®. Can also be used as culture vessels, sampling, or storage bottles.
For replacement caps, see 16219-030 series.
Ordering information: Supplied with linerless polypropylene screw closure, guaranteed leakproof. Bottles available in narrow mouth and wide mouth styles.
Caution: Before autoclaving, set cap on top of bottle without engaging threads.
Customers Who Bought This Also Bought